Teak Bathroom Floor Mat in Black
Teak Bathroom Floor Mat in Black
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Green Seal Certified:
- No
- Height:
- 1-1/4 in
- Length:
- 47-1/4 in
- Material:
- Teak
- Product Type:
- Floor Mat
- Shape:
- Rectangular
- Type:
- SH453402
- Weight:
- 30 lb
- Width:
- 24-1/8 in