3/4 in. Black Plastic Nail Barb Clamp

You last purchased this on
 
Sioux Chief

TubeTalon™ 3/4 in. Black Plastic Nail Barb Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

TubeTalon™ 3/4 in. Black Plastic Nail Barb Clamp

  • Fast #
  • Part #S5553
  • Item #31119
  • Manufacturer Part #555-3
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Absorbs vibration
  • Tube is not damaged if nail is overdriven
  • Preloaded nails
  • Preloaded ring-shank nails ensure a permanent hold
  • For IPS piping (PVC and iron pipe) use next larger size Tube Talon
  • Compatible with copper, PEX and CPVC
  • Install in alternating directions to ensure secure piping
  • Requires Certification

Specifications

Coating:
Zinc Plated
Collection:
TubeTalon™
Color Finish Name:
Black
Fits Pipe Size:
3/4 in
Height:
1-3/16 in
Length:
1-11/25 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Nail, Tube Hanger
Width:
1-3/8 in
Work Load Limit:
8 lb