14/4 ga 50 ft. Black THHN/THWN Cable

You last purchased this on
 
Southwire®

14/4 ga 50 ft. Black THHN/THWN Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
Southwire®

14/4 ga 50 ft. Black THHN/THWN Cable

  • Fast #
  • Part #S58340803M
  • Item #9411947
  • Manufacturer Part #58340803
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT

Frequently Purchased Together

Product Details

  • Meets the material content restrictions of the RoHS-2 Directive
  • Jacket: Flame retardant PVC jacket applied over the armor
  • Moisture and Sunlight Resistant
  • Can be installed without the use of conduit
  • Temperature Rating: 90°C (Dry) and 75°C (Wet)
  • For use: Indoors and outdoors in wet locations, direct burial
  • Rated for CT use
  • Requires Certification

Documents


Specifications

Application:
Residential
Cable or Wire Type:
THHN/THWN
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
50 ft
Material:
Copper, Plastic
Material Type:
Nylon, PVC
Product Type:
Cable
UL Listed:
No
Volts:
600V
Wire Gauge (AWG):
14/4 ga