1 Gang PVC Wall Plate in White (Pack of 5)

You last purchased this on
 
TayMac

Masque® 1 Gang PVC Wall Plate in White (Pack of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
TayMac

Masque® 1 Gang PVC Wall Plate in White (Pack of 5)

  • Fast #
  • Part #TMW2000W
  • Item #4869270
  • Manufacturer Part #MW2000W
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name

Frequently Purchased Together

Product Details

  • Designed for home and commercial use for enhance ascetics and durability
  • Unbreakable premium plastic wall plates
  • 2-Gang Grounded Duplex wall plate
  • Includes matching screws in matching finish
  • Hide outdated, discolored outlets
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Electrical, Wall
Collection:
Masque®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
31/100 in
Height:
4-3/4 in
Material:
Plastic
Material Type:
PVC
Number Of Gangs:
1
Package Quantity:
Pack of 5
Product Type:
Cover Wall Plate
UL Listed:
No
Width:
2-47/50 in