R-410A 200/230V Three Phase Scroll Compressor
R-410A 200/230V Three Phase Scroll Compressor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Compressor Type:
- Scroll
- Height:
- 21 in
- Length:
- 15 in
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Tonnage:
- 4 Ton
- Volts:
- 200/230V
- Width:
- 15 in