Two Handle Centerset Bathroom Sink Faucet in Chrome Plated
Two Handle Centerset Bathroom Sink Faucet in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2.2 GPM aerator, Series 3 (B-0199-03)
- Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
- 4" centerset deck mount mixing faucet w/ polished chrome plated brass cast body and spout
- Material: Polished chrome plated brass cast body & spout and chrome plated metal handles
- 1/2" NPSM male inlets with coupling nuts
- Lever handles with color coded indexes
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Depth:
- 3-3/4 in
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-5/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 2-3/100 in
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- Height:
- 3-313/1000 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 3/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Spout Height:
- 1-7/16 in
- Spout Reach:
- 3-3/4 in
- Spout Swivel:
- 180°
- Spout Type:
- Fixed
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 5 lb
- Width:
- 8-5/8 in