1/2 in. Cast Copper Silicon Alloy FNPT Backflow Preventer

You last purchased this on
 
Watts

Series LF009 1/2 in. Cast Copper Silicon Alloy FNPT Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF009 1/2 in. Cast Copper Silicon Alloy FNPT Backflow Preventer

  • Fast #
  • Part #WLF009QTFSD
  • Item #9880567
  • Manufacturer Part #88004110
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Alert features available with add-on sensor connection kit
  • Lead free bronze body construction for durability
  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Replaceable seats for an economical repair
  • Single access cover and modular check construction for the ease of maintenance
  • Internal relief valve for reduced installation clearances
  • Quarter turn Full port resilient seated ball valve shutoffs
  • NPT inlet and outlet connections
  • Test cocks are screwdriver slotted
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61-G
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
Application:
Health Hazard
BAA Compliant:
Yes
CSA Certified:
CSA B64.4
Collection:
Series LF009
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
5-7/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Copper Silicon Alloy, Plastic, Rubber
Material Type:
Silicone
Maximum Temperature:
180
Minimum Temperature:
33
NSF:
NSF 61-G
NSF Certified:
Yes
UL Listed:
Yes
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Plastic
Valve Size:
1/2 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
5 lb
Width:
7-1/4 in