1 in. NPT Die for Wheeler-Rex 6991 Machine
1 in. NPT Die for Wheeler-Rex 6991 Machine
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 6991 and 7991
- End Connection 1:
- NPT
- End Connections:
- NPT
- Number of Pieces:
- 4 Piece
- Pipe Capacity:
- 1 in
- Size:
- 1 in
- Tool Type:
- Pipe Die
- UL Listed:
- No