28 cu. ft. Side-By-Side Full Refrigerator in Black Stainless
28 cu. ft. Side-By-Side Full Refrigerator in Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stores 30% More in its Class with a Pantry-Inspired Layout
- The Most Shelf Space in its Class
- Humidity-Controlled Crispers
- Platter Pocket
- Fingerprint Resistant
- Infinity Slide Shelf
- FreezeShield Option
- The Most Gallon Door Bins in its Class
- In-Door-Ice® Storage
- Deli Drawer with Customizable Temperature
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 28 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Digital
- Depth:
- 34-7/8 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 10.93 cu ft
- Height:
- 69 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Shelves:
- 8
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 17.56 cu ft
- Refrigerator Type:
- Side-By-Side
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 36 in