35-5/8 in. 26 cu. ft. French Door Refrigerator in Fingerprint Resistant Black Stainless
35-5/8 in. 26 cu. ft. French Door Refrigerator in Fingerprint Resistant Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Counter Depth Design
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 26 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Fingerprint Resistant Black Stainless Steel
- Control Type:
- Digital
- Depth:
- 36-3/8 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 7.8 cu ft
- Height:
- 70-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 18.4 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 390 lb
- Width:
- 35-5/8 in