2H/1C Non-programmable Thermostat

You last purchased this on
 
White-Rodgers

2H/1C Non-programmable Thermostat

This product requires certification to purchase.
Brand image
You last purchased this on
 
White-Rodgers

2H/1C Non-programmable Thermostat

  • Fast #
  • Part #W1F890211
  • Item #3876722
  • Manufacturer Part #1F89-0211
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Compatible with 2 heat/1 cool heat pump systems
  • Non-programmable
  • Large LCD display with backlight
  • Accurate within 1° F
  • Millivolt compatible
  • Battery powered or hardwired with common wire
  • Requires Certification

Specifications

AMP:
1.5
Application:
Heat Pump System, Residential
Battery Size:
AA
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/2 in
Height:
3-8/10 in
Maximum Temperature:
90
Minimum Temperature:
45
Power Source:
Battery, Hardwired
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
2H/1C
Touch Screen -:
No
Volts:
24V
Width:
4-8/10 in