1.28 gpf Elongated Two Piece Toilet in White
Clayden 1.28 gpf Elongated Two Piece Toilet in White
Product Details
This product includes
Signature Hardware Bidet Seat in White
Part #SHBDS201WH
Signature Hardware 1.28 gpf Toilet Tank in White
Part #SHCL200WH
Signature Hardware 1.28 gpf Elongated Two Piece Toilet in White
Part #SHCL240SWH
- Bidet Seat Features: warm water, seat warmer, spray massage, warm drying, smart night light, and auto-cleaning modes.
- Includes a remote control for one-handed operation.
- Skirted bowl with concealed trapway.
- Power cord length: 49".
- Soft-closing seat and lid.
- Installs easily with quick-release system.
- The UV light treatment sterilizes the spray nozzle by killing bacteria in three minutes. The red indicator light automatically turns on 10 seconds after use, stays on for three minutes during the cleaning process, and turns off when it is complete.
- Features Nozzle Clean mode for cleaning.
Specifications
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- Collection:
- Clayden
- Color Finish Name:
- White
- Depth:
- 28-3/4 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 30-1/2 in
- Length:
- 14-1/4 in
- Material:
- Vitreous China
- Toilet Bowl Depth:
- 28-3/4 in
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 10-3/4 in
- Toilet Bowl Width:
- 14-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Type:
- SHK477772
- WaterSense Labeled:
- Yes