Bidet Seat in White
Bidet Seat in White
Frequently Purchased Together
Product Details
- Includes a remote control for one-handed operation.
- Features Nozzle Clean mode for cleaning.
- Features warm water, seat warmer, spray massage, warm drying, smart night light, and auto-cleaning modes.
- Toilet not included.
- Designed for single- and two-piece toilets.
- Installs easily with quick-release system.
- Soft-closing seat and lid.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2-2015
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.16-15
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20-1/2 in
- GSA Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed -:
- No
- Length:
- 16-1/2 in
- MA Approved -:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Type:
- Bidet Seat
- UL Listed:
- UL 1431
- WaterSense Labeled:
- No
- Width:
- 16-1/2 in