1.28 gpf Elongated Two Piece Toilet in White
Clayden 1.28 gpf Elongated Two Piece Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Skirted bowl with concealed trapway.
- Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines.
- This listing is the toilet bowl only.
- Bidet seat has a glossy finish with protective bumpers.
- Spray nozzle features multiple holes for a softer cleanse and water saving operation.
- Spray nozzle is self-cleaning, antibacterial, and removable for further cleaning.
- Side knob allows for adjustment water volume and cleaning type.
- Optional Bidet Seat:
- Installs easily with quick-release system.
- Soft-closing seat and lid.
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2-2018
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-18
- Collection:
- Clayden
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-3/4 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Green Product:
- Yes, WaterSense
- Height:
- 16-1/2 in
- Length:
- 28-7/8 in
- MA Approved -:
- Yes
- Material:
- Vitreous China
- Toilet Bowl Depth:
- 28-3/4 in
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 10-1/4 in
- Toilet Bowl Width:
- 14-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- WaterSense Labeled:
- Yes