Four Handle Single Function Shower System in Polished Nickel
Pinecrest Four Handle Single Function Shower System in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Polished Nickel
Part #SHH1010PN
Signature Hardware Single Function Body Spray in Polished Nickel
Part #SHBS6040EPN
Signature Hardware WALL SPLY ELL RND PN
Part #SHWE2060PN
Signature Hardware 1HDL T/VLV TRIM LH PN
Part #SHPC9005LHPN
Signature Hardware Brass Handle in Polished Nickel
Part #SHPCTVCRSPN
Signature Hardware Metal Shower Arm in Polished Nickel
Part #SHRSA120PN
Signature Hardware 27 in. Traditional Slide Bar in Polished Nickel
Part #SHSB3030PN
Signature Hardware Single Handle Volume Control Trim Only in Polished Nickel
Part #SHPC9007LHPN
Signature Hardware Cross Handle Thermostatic Valve in Polished Nickel
Part #SHPCTSTCRSPN
Signature Hardware Cross Handle Volume Control Valve in Polished Nickel
Part #SHPCVCCRSPN
Signature Hardware No Handle Thermostatic Valve Trim in Polished Nickel
Part #SHPC9009LHPN
- Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
- Single function shower heads (full spray) with easy-clean silicone nozzles.
- Thermostatic technology keeps shower temperature within 1 degree Celsius. Temperature outlet factory calibrated to 104 degrees Fahrenheit and can be easily adjusted up or down to user's comfort level.
- Optional thermostatic rough-in valve features scald guard protection, high temperature limit stop, integral water stops and check valve, a ceramic cartridge, and a bronze valve body.
- Body spray jet swivels with a 3-1/8" surface area.
- Hand shower dimensions: 9-3/4" L x 3-5/8" W x 2-3/4" D.
- Wall thickness range: 1" to 1-3/4"
- 8 function hand shower (full spray, massage spray, aerated spray full & massage spray and full & aerated).
- Optional diverter valve features a ceramic disc cartridge and brass valve body. An available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.
- Optional volume control rough-in valve features a ceramic disc cartridge and brass valve body.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- Body Spray Flow Rate:
- 2.5 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pinecrest
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 8 in
- Escutcheon Height:
- 4-3/8 in
- Escutcheon Width:
- 4-3/8 in
- Faucet Connection:
- IPS, NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount, Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Four Handle
- Number of Jets:
- 3
- Pressure - High:
- 80
- Shower Arm Reach:
- 12 in
- Showerhead Flow Rate:
- 2.8 gpm
- Showerhead Function:
- Single
- Size:
- 4-3/8 in;6-3/4 in
- Slide Bar Height:
- 27 in
- Spray Type:
- Rain
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- Yes