Brass Handle in Polished Nickel
Pinecrest Brass Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Matches perfectly with any piece in the Pinecrest Collection.
- Pairs with Pinecrest Diverter Valve Trim
- NOTE: This product does not include the escutcheon, please add SHPC9005LHPN separately to complete the trim kit
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Adjustable:
- Yes
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pinecrest
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Cross
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - High:
- 80
- Trim Only:
- Yes
- Weight:
- 1 lb