1HDL T/VLV TRIM LH PN
Pinecrest 1HDL T/VLV TRIM LH PN
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Matches perfectly with any piece in the Pinecrest Collection.
- Pair with a Pinecrest Lever or Cross Handle
- NOTE: This product does not include the handle, choose between a cross handle (SHPCTVCRSPN) or a lever handle (SHPCTVLEVPN) to complete the trim kit
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Pinecrest
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Transfer Valve Trim
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Origin:
- Global
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- cUPC Certified:
- Yes