Round Toilet Bowl in White

You last purchased this on
 
American Standard

Cadet® Round Toilet Bowl in White

  • Fast #
  • Part #A3517B101020
  • Item #4669665
  • Manufacturer Part #3517B101.020
3.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Cadet® Round Toilet Bowl in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material: Vitreous china
  • Siphon action jetted bowl
  • Toilet bowl only
  • 3" flush valve
  • Includes EZ-install tools
  • Rough-in size: 12"
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • PowerWash® rim scrubs bowl with each flush
  • Fully-glazed 2-1/8" trapway
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Cadet®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
25-3/8 in
Dual Flush:
No
EPA Compliant:
Yes
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
17-5/16 in
IAPMO Listed -:
Yes
Length:
25-3/8 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
16-1/2 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Width:
14 in