5/8 in. Diverter Assembly for 2100, 2102, 2400 and 2402
5/8 in. Diverter Assembly for 2100, 2102, 2400 and 2402
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For use with Delta kitchen faucets
- Diverts the flow of water from the spout to the side spray
- Sold individually
Documents
Specifications
- Brand Model Compatibility:
- 2100, 2102, 2400, 2402
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5/8 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Length:
- 1-7/8 in
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Width:
- 2-1/4 in