1.5 gpm Male Threaded Aerator in Chrome
Lahara® 1.5 gpm Male Threaded Aerator in Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Genuine Delta® repair part
- Use of non-Delta repair parts voids warranty
- For use with Lahara bathroom sink faucets
- 15/16 in. - 27 male thread
- Lifetime limited warranty covers parts and finish defects
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Model 1353, 3353, 4453 and 11926
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Lahara®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 3/4 in
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 13/16 in
- Fitting Sizes:
- 13/16 in
- Flow Rate:
- 1.5 gpm
- IAPMO Listed -:
- No
- Length:
- 3/4 in
- Material:
- Metal
- NSF Certified:
- No
- Pressure - High:
- 60
- Pressure Compensating:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Thread Size:
- 27 mm
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.025 lb