Holder in Clear

You last purchased this on
 
GROHE

New Tempesta Holder in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

New Tempesta Holder in Clear

  • Fast #
  • Part #G27596000
  • Item #4806838
  • Manufacturer Part #27596000
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compatible with all shower bars EXCEPT Euphoria® Cube+ (27 892)
  • GROHE EasyReach
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
New Tempesta
Color Finish Category:
Clear
Color Finish Name:
Clear
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
8-37/50 in
MA Approved -:
No
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
Yes
Product Type:
Holder
Width:
3-29/50 in