Venturi Towel Ring in Black
Venturi Venturi Towel Ring in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Premium metal construction for durability
- 1-hole installation
- Concealed screw installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/16 in
- Base Plate Width:
- 2-1/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Venturi
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Concealed
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Projection:
- 2-29/32 in
- Ring Type:
- Open
- Shape:
- Rectangular
- Style:
- Contemporary;Transitional
- Width:
- 6-13/32 in