Kitchen faucets have the power to set the tone for the overall look and feel of a kitchen. This makes it important to select a kitchen faucet that coordinates with a kitchen’s aesthetic. Whether you’re replacing an old faucet or installing a kitchen sink faucet as part of a remodel, you’ll find a variety of kitchen faucets available in an array of stylish finishes.
A key component to selecting the right faucet is knowing how it will be used. For easy cleaning, pull-down and pull-out faucets offer convenient spraying power. If germ minimization is a concern, consider opting for touch-activated or touchless technology. Touch-activated faucets allow the user to turn water on and off with the tap of a hand, while touchless faucets require no manual touching to operate.
Another factor to consider when you buy kitchen faucets is appearance. Single-handle kitchen faucets are a standard and fit kitchens ranging from classic to contemporary in design. Stainless steel kitchen faucets are a popular choice to pair with stainless steel sinks. For kitchens with cool tones, shop kitchen faucets in black, chrome or nickel. Bronze and gold kitchen faucets are well-suited for kitchens with warm color palettes.
Making sure a new kitchen faucet will fit the kitchen sink it's being mounted on is a critical step. First, determine the number of pre-drilled holes the kitchen sink has. Then, shop kitchen faucets with the corresponding number of holes. Whether you need a 1-hole, 2-hole, 3-hole or 4-hole kitchen faucet, we make it easy to find a kitchen faucet to fit virtually any sink.
In addition to faucets for the kitchen sink, there are a number of other faucet options that offer both form and function for the kitchen. A pot filler installed near the stove provides form and function by making it easier to boil water while offering an elegant accent to the kitchen. If the kitchen is often used for entertaining, installing a bar faucet will be sure to please guests.