-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"PT Coupling"
-
PT Coupling 2 in. MPT x Female Straight Camlock Plastic Coupling
Part #P2700220 | Item #3998075 | Mfr. Part #2700220
Size: 2 in
- 2 in
Call for Pricing
-
PT Coupling 1-1/2 in. Neoprene Gasket
Part #P5500415 | Item #7208510 | Mfr. Part #5500415
Size: 1-1/2 in
- 1-1/2 in
- 2 in
- 3 in
- 4 in
Call for Pricing
-
PT Coupling 1-3/4 in. Carbon Steel Hose Clamp
Part #PP100700 | Item #7208382 | Mfr. Part #P100700
Size: 1-3/4 in
- 13/16 in
- 1 in
- 1-1/2 in
- 1-3/4 in
- 2 in
- 2-1/4 in
- 3 in
- 5 in
- 6 in
- 8 in
Call for Pricing
-
PT Coupling 1-1/2 in. Hose Shank x MNPT Adapter in Black
Part #PPTCN150 | Item #1273416 | Mfr. Part #82640150
Size: 1-1/2 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 4 in
- 3/4 in
Call for Pricing
-
PT Coupling 1 in. Barbed x MNPT Plated Steel Nipple
Part #PPTCN100SS | Item #522273 | Mfr. Part #PTCN100
Size: 1 in
- 1 in
- 1-1/2 in
- 1/2 in
- 3/4 in
Call for Pricing
-
PT Coupling 1-1/4 in. MNPT Aluminum Adapter
Part #P12FALUMD | Item #1248942 | Mfr. Part #12FALUM
Size: 1-1/4 in
- 1-1/4 in
Call for Pricing
-
PT Coupling 2 in. Coupler x MNPT Plastic Adapter
Part #P20BPOLY | Item #1327005 | Mfr. Part #2700220
Size: 2 in
- 2 in
Call for Pricing
-
PT Coupling 1-1/4 in. Adapter x MNPT Polypropylene Adapter
Part #P2700612 | Item #3998098 | Mfr. Part #2700612
Size: 1-1/4 in
- 1-1/4 in
Call for Pricing
-
PT Coupling 2 in. Coupler x Hose Shank Plastic Adapter
Part #P20CPOLY | Item #1326980 | Mfr. Part #2700320
Size: 2 in
- 2 in
Call for Pricing
-
PT Coupling 1 in. Barbed x Female Straight Polypropylene Camlock Coupling
Part #P2700310 | Item #3998083 | Mfr. Part #2700310
Size: 1 in
- 1 in
- 1-1/2 in
- 2 in
Call for Pricing
-
PT Coupling 1-1/2 in. Adapter x FNPT Polypropylene Adapter
Part #P2700115 | Item #3998089 | Mfr. Part #2700115
Size: 1-1/2 in
- 1-1/2 in
- 2 in
Call for Pricing
-
PT Coupling 3 in. Velcro Cam Security Strap
Part #P700002 | Item #4201774 | Mfr. Part #700002
Size: 3 in
- 3 in
Call for Pricing
-
PT Coupling 4 in. Biodegradable Fuel Resistant Sight Glass CRWN Edge
Part #PTTF40SGE | Item #3756152 | Mfr. Part #TTF40SGE
Size: 4 in
- 4 in
Call for Pricing
-
PT Coupling 1-1/2 in. Camlock Polypropylene Dust Cap
Part #P2701115 | Item #5053898 | Mfr. Part #2701115
Size: 1-1/2 in
- 1-1/2 in
- 2 in
Call for Pricing
-
PT Coupling 3 in. Round Hole Strainer
Part #PSHS300 | Item #3181801 | Mfr. Part #SHS300
Size: 3 in
- 3 in
Call for Pricing
-
PT Coupling 3/4 in. Aluminum Dust Plug
Part #PPCF75W | Item #7198428 | Mfr. Part #PCF75W
Size: 3/4 in
- 3/4 in
Call for Pricing
-
PT Coupling 1-1/2 in. NPT x Male Straight Polypropylene Camlock Coupling
Part #P2700615 | Item #3998099 | Mfr. Part #2700615
Size: 1-1/2 in
- 1-1/2 in
Call for Pricing
-
PT Coupling 2-1/2 in. Pump Suction Strainer
Part #PSHS250 | Item #4490515 | Mfr. Part #SHS250
Size: 2-1/2 in
- 2-1/2 in
Call for Pricing
-
PT Coupling 1 in. Coupler x MNPT Polypropylene Camlock Coupling
Part #P2700210 | Item #3998072 | Mfr. Part #2700210
Size: 1 in
- 1 in
Call for Pricing
-
PT Coupling 3 in. Aluminum Straight Adapter
Part #P30AALUM | Item #1327042 | Mfr. Part #1000130
Size: 3 in
- 3 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1411023435