No Store Selected
Adjustable Wrenches
(7)
Pipe Wrenches
(4)
Drain Wrenches
(3)
Torque Wrenches
Basin Wrenches
(2)
Ratchets & Sockets
Spud Wrenches
Chain & Strap Wrenches
(1)
Stanley-Proto
(139)
REED
(87)
DEWALT
(76)
RIDGID
(62)
Milwaukee®
(53)
Blackhawk Hand Tools
(35)
Stanley
RAPTOR®
(24)
Expert Hand Tool
(23)
TYCO
"Wrenches"
Category:
Wrenches
Brand:
Show List View
items for comparison
1
2
3
4
5
$
RAPTOR® 60 in-lbs 5/16 in. Torque Wrench
Part #: RAP18550
$50.49
EACH
Add to Cart
RAPTOR® 80 in-lbs 5/16 in. Torque Wrench
Part #: RAP18551
$54.44
RAPTOR® 80 in-lbs 3/8 in. Torque Wrench
Part #: RAP18552
$57.19
RAPTOR® 8 in. Adjustable Wrench
Part #: RAP18006
$16.99
RAPTOR® Smart Dumbell Drain Wrench Steel
Part #: RAP50205
$13.12
RAPTOR® 1-1/8 in. X 15/16 in. Double Socket Ratchet Wrench
Part #: RAP41007
$42.31
RAPTOR® 1-1/4 x 1-1/16 in. Double Socket Ratchet Wrench
Part #: RAP41008
$84.75
RAPTOR® Double Socket Ratchet Wrench 3-Piece With Case 1-1/4 In;7/8 In;1-1/8 In
Part #: RAP41003
$189.74
RAPTOR® 12 in Adjustable Wrench
Part #: RAP18010
$26.49
RAPTOR® 60 in-lbs 5/16 in Torque Wrench
Part #: RAP50145
$22.57
RAPTOR® 4 in Adjustable Wrench
Part #: RAP18008
$14.99
RAPTOR® 10 in Adjustable Wrench
Part #: RAP18011
$20.49
RAPTOR® 6 in Adjustable Wrench
Part #: RAP18007
$15.99
RAPTOR® 14 in. Aluminum Pipe Wrench
Part #: RAP11414
$50.59
RAPTOR® 18 in. Aluminum Pipe Wrench
Part #: RAP11418
$62.61
RAPTOR® 24 in. Aluminum Pipe Wrench
Part #: RAP11424
$99.93
RAPTOR® 15-1/4 in. Basin Wrench
Part #: RAP50230
$15.74
RAPTOR® Adjustable Spud Wrench 3 in.
Part #: RAP50125
$15.01
RAPTOR® 12 in. Chain & Strap Wrench
Part #: RAP11312
$33.51
RAPTOR® 15 in Adjustable Wrench
Part #: RAP18009
$54.49
RAPTOR® 14 in. Iron Pipe Wrench
Part #: RAP11214
$30.35
RAPTOR® 18 in. Iron Pipe Wrench
Part #: RAP11218
$43.63
RAPTOR® 1-1/4 in Adjustable Wrench
Part #: RAP42009
$107.52
RAPTOR® 11 in. Basin Wrench
Part #: RAP50115
$16.79
RAPTOR® Raptor Tub Shoe Wrench in Black
Part #: RAP50215
$8.92
Cancel