1-1/2 in. 250# Cast Iron Threaded Mesh Wye Strainer
T250 1-1/2 in. 250# Cast Iron Threaded Mesh Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- T250
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Cast Iron
- Mesh Size:
- 20
- Pressure Class:
- 250#
- Strainer Type:
- Wye
- Valve Size:
- 1-1/2 in