1-1/2 in. Weld 600# Carbon Steel Extra Heavy Bore Raised Face Weld Neck Flange
1-1/2 in. Weld 600# Carbon Steel Extra Heavy Bore Raised Face Weld Neck Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASME:
- ASME B16.5, ASME SA-105
- ASTM:
- ASTM A-105
- Application:
- Commercial, Industrial, Steel Pipe
- Clean Bagged:
- No
- Diameter - Outside:
- 6-3/25 in
- End Connection 1:
- Weld
- End Connection 2:
- Flanged
- End Connections:
- Weld x Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Extra Heavy Bore
- Flange Type:
- Raised Face, Weld Neck
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2015
- Length:
- 2-3/4 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 1480
- Pressure Class:
- 600#
- Schedule Class:
- Extra Heavy
- Temperature Range:
- -20 to 100 Deg F
- UL Listed:
- No
- Weight:
- 8 lb