1-1/2 in. PVC DWV Male Trap Adapter with Washer & Polyethylene Nut

You last purchased this on
 

1-1/2 in. PVC DWV Male Trap Adapter with Washer & Polyethylene Nut

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. PVC DWV Male Trap Adapter with Washer & Polyethylene Nut

  • Fast #
  • Part #PDWVMTAPNJ
  • Item #8684
  • Manufacturer Part #PVC 00103P 0800
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 30 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • With plastic nut
  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM F-480
Application:
Pressure
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
OD Tube
End Connections:
Spigot x OD Tube
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Trap Adapter
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
Temperature Range:
32 to 140 Deg F
UL Listed:
No