1-1/2 x 1-1/4 in. MNPT x FNPT 3000# 316L Stainless Steel Reducing Hex Bushing

You last purchased this on
 

1-1/2 x 1-1/4 in. MNPT x FNPT 3000# 316L Stainless Steel Reducing Hex Bushing

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1-1/4 in. MNPT x FNPT 3000# 316L Stainless Steel Reducing Hex Bushing

  • Fast #
  • Part #IS6L3HBJH
  • Item #277010
  • Manufacturer Part #3614D-2420
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Bushing, Hex, Reducing
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pressure Class:
3000#