1-1/4 in. Copper 90° Elbow (Clean & Bagged, 1-3/8 in. OD)
1-1/4 in. Copper 90° Elbow (Clean & Bagged, 1-3/8 in. OD)
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- A perfect fit
- Heat free, worry free
- A revolutionary product for dynamic results
- Guaranteed
- No mess, no waiting
- Optimal performance
- Fewer accessories
- Less hassle, less time
- Dezincification resistant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75 Alloy C12200
- Application:
- Air Conditioning, Commercial, Medical Gas, Potable Water, Residential
- Clean Bagged:
- Yes
- Diameter - Outside:
- 1-3/8 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- MSS:
- MSS SP-104
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 700
- UL Listed:
- UL 207
- Weight:
- 0.27 lb