1 in. Threaded x NPS 150# Street Black Malleable Iron Service Tee
1 in. Threaded x NPS 150# Street Black Malleable Iron Service Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- MPT
- End Connections:
- FPT x FPT x MPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Street, Tee
- Material:
- Malleable Iron
- Pressure Class:
- 150#