1 x 1 x 3/4 in. NPS Extra Heavy Extra Strong 300# Domestic Black Malleable Iron Tee

You last purchased this on
 

1 x 1 x 3/4 in. NPS Extra Heavy Extra Strong 300# Domestic Black Malleable Iron Tee

This product requires certification to purchase.
You last purchased this on
 

1 x 1 x 3/4 in. NPS Extra Heavy Extra Strong 300# Domestic Black Malleable Iron Tee

  • Fast #
  • Part #B300TGGF
  • Item #8722
  • Manufacturer Part #0310521208
4.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.3
ASME:
ASME B1.20.1, ASME B16.3
ASTM:
ASTM A-197
Application:
Air, Natural Gas, Oil, Steam
Clean Bagged:
No
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 1 in x 3/4 in
Fitting Type:
Reducing, Tee
Material:
Malleable Iron
NSF Certified:
No
Origin:
Domestic
Pressure Class:
300#
Schedule Class:
80
UL Listed:
Yes