1 x 5 - 8 in. FNPT 300# Domestic Carbon Steel Threadolet

You last purchased this on
 

1 x 5 - 8 in. FNPT 300# Domestic Carbon Steel Threadolet

This product requires certification to purchase.
You last purchased this on
 

1 x 5 - 8 in. FNPT 300# Domestic Carbon Steel Threadolet

  • Fast #
  • Part #A0363190307
  • Item #461058
  • Manufacturer Part #0363190307
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53 Grade A, ASTM A-53 Grade B, ASTM A-53 Type E
Application:
Fire Protection, Fire Sprinkler Systems, Low Pressure Pipe System
Clean Bagged:
No
Diameter - Inside 1:
1-7/50 in
End Connection 1:
FNPT
End Connections:
FNPT
FM Approved:
Yes
Fits Pipe Size:
5 in - 8 in
Fitting Type:
Threadolet
IAPMO Listed -:
No
ISO:
ISO 7-1, ISO 9000
Length:
1-1/4 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
1
Pressure Class:
300#
UL Listed:
Yes
Weight:
0.291 lb