1 in x 10mm. Hex Head Self Tapping Screw (Pack of 500)
1 in x 10mm. Hex Head Self Tapping Screw (Pack of 500)
Frequently Purchased Together
Product Details
- De-hydrogen embrittlement
- Self drilling screw
- Hex head self tapping screw with a #2 point
- Axial load is 30 lb
- Axial load is 30 lbs
- 2500 RPM driving speed
Documents
Specifications
- ASME:
- ASME B18.6.4 1998
- Application:
- Residential
- Coating:
- Zinc Plated
- Grade:
- 2
- Head Diameter:
- 5/16 in
- Head Style:
- Hex
- Length:
- 1 in
- MA Approved -:
- No
- Material:
- Zinc Plated
- Package Quantity:
- Pack of 500
- Screw Head:
- Hex Head
- Thread Size:
- 10 mm
- Tool Type:
- Screw
- WaterSense Labeled:
- No