1-1/2 x 12 in. Elbow in Rough Brass
This product has been replaced by
Manufacturer Part #240-636312R124
1-1/2 x 12 in. Elbow in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 12 in