1/2 in. Socket Weld 300# Standard Raised Face Global 316L Stainless Steel Flange
1/2 in. Socket Weld 300# Standard Raised Face Global 316L Stainless Steel Flange
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Flanged, Socket Weld
- End Connection 2:
- Flanged, Socket Weld
- End Connections:
- Flanged;Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Flange
- Flange Type:
- Raised Face
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 300#
- Schedule Class:
- Standard
- UL Listed:
- No