1/2 in. FNPT 125# Schedule 40 and Standard Global Brass 45 Degree Elbow
1/2 in. FNPT 125# Schedule 40 and Standard Global Brass 45 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Relative softness of brass provides a tight seal and ease of installation
- Manufacturer and country of origin may vary by location
- Brass fittings provide great longevity and superior corrosion resistance
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B16.14, ANSI B16.18
- ASME:
- ASME B1.20.1, ASME B15.15
- ASTM:
- ASTM 584-06A
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Schedule Class:
- 40, Standard
- Temperature Range:
- -20 to 400 Deg F
- Weight:
- 0.25 lb