1/2 in. 304 Heavy Duty Stainless Steel Single Pin Clamp

You last purchased this on
 

1/2 in. 304 Heavy Duty Stainless Steel Single Pin Clamp

This product requires certification to purchase.
You last purchased this on
 

1/2 in. 304 Heavy Duty Stainless Steel Single Pin Clamp

  • Fast #
  • Part #G13MHHM4D
  • Item #4830545
  • Manufacturer Part #G13MHHM4D
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Bioprocessing, Cosmetics, Dairy Processing, Food and Beverage, Pharmaceutical
Clean Bagged:
No
FM Approved:
No
Fits Pipe Size:
1/2 in
Fitting Type:
Single Pin Clamp
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Schedule Class:
Heavy Duty
Temperature Range:
70 to 250 Deg F
UL Listed:
No