DESCRIPTION

12 x 12 x 6 in. IPS HDPE Reducing Tee

PEI7FFMT12U

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-2513-09, ASTM D-2683-04, ASTM D-3261-03, ASTM D-3350-02, ASTM F-2206-02, ASTM F-714
Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connection 3
IPS
End Connections
IPS
FM Approved
Yes
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
6 in
Fitting Sizes
12 in x 12 in x 6 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
200#
Schedule Class
SDR 7