1/2 x 3/8 in. Compression Multi-Purpose Brass Adapter
This product has been replaced by
Manufacturer Part #907-47161001
1/2 x 3/8 in. Compression Multi-Purpose Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Easy to Install
- Common applications are gasoline, grease, oil, water, vacuum and air lines
- Works on all standard compression applications
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi