14 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack
IMJAP Series 14 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack
Frequently Purchased Together
Product Details
- Minimum aging
- Maximum compression
- Rubber gasket
- Low alloy steel T-head bolt and nut
Documents
Specifications
- ANSI:
- ANSI 61, ANSI A21.11, ANSI A21.53, ANSI A24.1, ANSI C104, ANSI C111, ANSI C153
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2240-91, ASTM D-395-89, ASTM D-412-92, ASTM D-572-88
- AWWA:
- AWWA A-21.11, AWWA A-21.53, AWWA A-24.1, AWWA C-104, AWWA C-111, AWWA C-153
- Application:
- Waterworks
- Coating:
- Bituminous Tar
- Collection:
- IMJAP Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Ductile Iron Class:
- C153
- Fits Pipe Size:
- 14 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Gland, Gasket, Bolt, Nut
- Screw Head:
- T Head
- UL Listed:
- No
- WaterSense Labeled:
- No