2-1/2 in. Grooved 1000# Painted Cap

You last purchased this on
 
Victaulic

FireLock™ Style 60 2-1/2 in. Grooved 1000# Painted Cap

  • Fast #
  • Part #VF024060P00
  • Item #40346
  • Manufacturer Part #F024060P00
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 60 2-1/2 in. Grooved 1000# Painted Cap

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-606
Application:
Fire Protection
Coating:
Painted
Collection:
FireLock™ Style 60
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Cap
Material:
Ductile Iron
Pressure - Maximum:
1000 psi
Type:
VF024060P00
UL Listed:
Yes
Weight:
1.15 lb