Single Function Full Body Showerhead in Brushed Nickel

You last purchased this on
 
Delta Faucet

Single Function Full Body Showerhead in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Single Function Full Body Showerhead in Brushed Nickel

  • Fast #
  • Part #DRP44809BN
  • Item #3409744
  • Manufacturer Part #RP44809BN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spray settings include: Full Body
  • Spray setting: full body
  • WaterSense certification promotes water conservation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-22/25 in
Diameter:
2-7/8 in
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
2 in
IAPMO Listed -:
Yes
Material:
Brass
Maximum Height:
2 in
Product Type:
Faucet
Shower Arm Reach:
2-7/8 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full Body
WaterSense Labeled:
Yes
Weight:
0.24 lb