2 in. Threaded Black Assorted Carbon Steel Nipple 25 Pack
2 in. Threaded Black Assorted Carbon Steel Nipple 25 Pack
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: carbon steel
- Coating: Black
- Manufacturer may vary by location
- Domestic
- Threaded
- Pkg Qty: 25
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Application:
- Residential
- Coating:
- Black
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Nipple, Welded
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Package Quantity:
- Pack of 25
- Schedule Class:
- 40
- UL Listed:
- No