30-1/2 x 84 x 2 in. Faux Wood Blind in White
30-1/2 x 84 x 2 in. Faux Wood Blind in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-1/4 inch Crown Valance
- static resistant slats won't warp or crack
- 2 INCH WIDE SLATS FOR DESIGNER LOOK. HEAVY DUTY METAL & HIGH PROFILE HEADRAIL
Specifications
- Color Finish Name:
- White
- Length:
- 30-1/2 in
- Material:
- Faux Wood
- Product Type:
- Horizontal
- Size:
- 30-1/2 in x 84 in
- Thickness:
- 2 in
- Width:
- 84 in