2 in. Orange Enamel and Painted Grooved Coupling
Zero-Flex™ Style 07 2 in. Orange Enamel and Painted Grooved Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 1 – 12"
- Pressures up to 750 psi / 5171 kPa / 52 bar
- Angled bolt pad provides rigidity
- For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-536, ASTM B-633, ASTM A-449, ASTM A-563M
- Application:
- Pipe Clamp
- Clean Bagged:
- No
- Coating:
- Enamel
- Collection:
- Zero-Flex™ Style 07
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 9.8
- Length:
- 5-39/50 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Pressure - High:
- 750
- Temperature Range:
- -20 to 180 Deg F
- UL Listed:
- Yes
- Weight:
- 2.20 lb
- Width:
- 5-39/50 in