16 in. 3-Light 60W Ceiling Fixture in Brushed Nickel
16 in. 3-Light 60W Ceiling Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
- Limited 1 year warranty
- Upgrade your look with a contemporary Brushed Nickel finish
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 16-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 5 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 60 W
- Weight:
- 9 lb