3 x 4 x 4 in. Solvent Weld Sewer Overall Size PVC Downspout Adapter
3 x 4 x 4 in. Solvent Weld Sewer Overall Size PVC Downspout Adapter
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Easily Handles Aggressive Soil Conditions (sulfates, Carbonates Industrial Effluents And Acrid Rain)
- Highly Resistant To Abrasion
- Chemically Resistant To Acids And Alkalis, Normally Diluted Hydrocarbons Have Little Or No Effect
- SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems.
- Corrosion Resistant
- The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional. Acids, Alkalis, And Normally Diluted Hydrocarbons Have Little Or No Effect. Aggressive Soil Conditions Due To Sulfates, Carbonates, Industrial Effluents, And Acid Rain Are Easily Handled By SDR35 Solvent Weld Sewer Fittings
- Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joints. This Eliminates Underground Water Infiltration And Exfiltration
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034
- Application:
- Sanitary Drain, Drainage Systems
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 3 in x 4 in x 4 in
- Fitting Type:
- Downspout Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Downspout Adapter
- Schedule Class:
- SDR 35
- Weight:
- 1/5 lb