DESCRIPTION

  • Fast, simple installation
  • Heavy-duty steel with powdercoat finish
  • Sliding cross bar for exceptional equipment width range and a level for added convenience

33-1/2 in. Wall Bracket

REC87735

Width:

33-1/2 in

SPECIFICATIONS

Height
18 in
Length
24 in
Material
Stainless Steel
Width
33-1/2 in
Work Load Limit
500

$123.29
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment