4 x 3 in. Threaded 125# Black Cast Iron Eccentric Reducer

You last purchased this on
 

4 x 3 in. Threaded 125# Black Cast Iron Eccentric Reducer

This product requires certification to purchase.
You last purchased this on
 

4 x 3 in. Threaded 125# Black Cast Iron Eccentric Reducer

  • Fast #
  • Part #BCIERPM
  • Item #44936
  • Manufacturer Part #0300158607
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.4
Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Eccentric Reducer, Reducer
Material:
Cast Iron
Pressure Class:
125#